Bancroft® Elongated Toilet Bowl in Black Black

Part #K4281-7  |  Item #2375247  |  Manufacturer Part #4281-7

Color/Finish:
Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reminiscent of the traditional elegance of early 1900s american design
  • The Bancroft® collection embodies a nostalgic aesthetic that achieves universal appeal for today's bathroom
  • The Bancroft® collection embodies a nostalgic aesthetic that achieves universal appeal for today's bathroom
  • Coordinated with a Bancroft® toilet tank
  • Its durable construction ensures years of reliability

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Width: 17-1/2 in

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No