KOHLER
Bancroft® Hand Shower Holder in Oil Rubbed Bronze
Part #K10573-2BZ | Item #4336575 | Manufacturer Part #10573-2BZ
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Bancroft® faucets and accessories
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Bancroft®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 1-3/8 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Part Type: Hand Shower Parts
Height: 1-3/8 in
Hose Included: Yes
Hose Length: 59 in
IAPMO Listed: No
Length: 3-1/16 in
NSF Certified: No
Pause Control: No
WaterSense Labeled: No
Width: 2-9/16 in