Bancroft® Hand Shower Holder in Vibrant Brushed Nickel

Part #K10573-BN  |  Item #2964617  |  Manufacturer Part #10573-BN

$ 292.58 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Coordinates with Bancroft® faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bancroft®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 1-3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Height: 1-3/8 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 3-1/16 in

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-9/16 in