Bancroft® Hand Shower Wall Mount in Vibrant Brushed Bronze

Part #K10599-BV  |  Item #2965115  |  Manufacturer Part #10599-BV

$ 90.53 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish:
Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with Bancroft® faucets and accessories
  • For hydro-massage

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Faucet Height: 2-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Hose Included: No

IAPMO Listed: No

Length: 3-1/2 in

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/4 in