Medium Base Triple Sconce in Vibrant Brushed Bronze
Bancroft® Medium Base Triple Sconce in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Frosted-glass shades
- Premium metal construction for durability
- Coordinates with other products in the Bancroft® collection
- CUL and UL approved up to 100W
- Sconces can be positioned up or down and depending on room setting
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 8-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 15-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-3/4 in