Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Bancroft® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K22163-2BZ
  • Item #7730213
  • Manufacturer Part #22163-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Bancroft Collection
  • 3-sprays including Katalyst, massage and silk sprays with pause
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Thumb tab allows for a smooth transition between sprays
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bancroft®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-1/4 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
11-13/16 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-3/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-13/16 in
Hose Included:
No
Origin:
Global
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
No
Width:
5-47/250 in