Multi Function Hand Shower in Oil Rubbed Bronze
Bancroft® Multi Function Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced sprays include full coverage, massage and silk
- Coordinates with Bancroft and Devonshire collections
- Includes handshower, hose, slidebar and trim
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
- 1.75 gpm (gallons per minute) flow rate
- MasterClean™ sprayface resists hard water buildup and is easy to clean
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- Yes
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5-3/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-13/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 28 in
- Origin:
- Domestic
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes