Bancroft® Multi Function Hand Shower in Vibrant® Brushed Nickel

Part #K22163-BN  |  Item #7730071  |  Manufacturer Part #22163-BN

$ 156.38 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-sprays including Katalyst, massage and silk sprays with pause
  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Bancroft Collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Bancroft®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/4 in

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 11-13/16 in

GSA Approved: No

Hand Shower Diameter: 5-3/16 in

Hand Shower Flow Rate: 2.5 gpm

Height: 11-13/16 in

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: Full Coverage, Pulsating Massage, Silk Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: No