Bancroft® Multi Function Hand Shower in Vibrant® Brushed Nickel

Part #K22176-G-BN  |  Item #7729951  |  Manufacturer Part #22176-G-BN

$ 437.81 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes handshower, hose, slidebar and trim
  • Advanced sprays include full coverage, massage and silk
  • Coordinates with Bancroft and Devonshire collections
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Bancroft®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: G Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 5-3/16 in

Hand Shower Flow Rate: 1.75 gpm

Height: 11-13/16 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Length: 28 in

Maximum Pressure: 45 psi

NSF Certified: No

Origin: Domestic

Pause Control: No

Showerhead Function: Multi

Spray Type: Full, Pulsating Massage, Silk Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes