Pressure Balancing Valve Trim Single Lever Handle in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS10584-4-BN
You last purchased this on
 
KOHLER

Bancroft® Pressure Balancing Valve Trim Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS10584-4-BN
KOHLER

Bancroft® Pressure Balancing Valve Trim Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10584-4-BN
  • Item #2849437
  • Manufacturer Part #T10584-4-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Completes Bancroft design solution with KOHLER fixtures and accessories
  • Premium material construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-3/8 in
Height:
6-3/8 in
IAPMO Listed -:
No
Length:
4-3/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/4 in
Sink Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-3/8 in