Single Function Showerhead in Oil Rubbed Bronze
Bancroft® Single Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function showerhead with 66 nozzle 5-15/16 in diameter spray face
- Optimized spray face for maximum performance
- Single-function showerhead with Katalyst® air-induction technology
- 1/2 in connection
- 2.5 gpm maximum flow rate
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-15/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Shape:
- Round
- Shower Arm Reach:
- 5-15/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 4-13/16 in