Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

You last purchased this on
 
KOHLER

Bancroft® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT10595-4P-SN
  • Item #2964601
  • Manufacturer Part #T10595-4P-SN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The ergonomic lever handle offers easy use
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature and flow
  • Complete your Bancroft shower with this valve trim, which features a classic silhouette that reflects the Bancroft Suite's traditional elegance
  • Trim requires valve to complete
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Ergonomic lever handle is ADA-compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-728-K Rough-in Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
GSA Approved:
No
Handle Material:
Ceramic
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-13/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No