Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
KOHLER

Bancroft® Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTLS10583-4-2BZ
  • Item #7181987
  • Manufacturer Part #TLS10583-4-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Bancroft® faucets and accessories
  • Includes showerarm with flange
  • Includes faceplate with ADA compliant metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bancroft®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-3/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
4-1/2 in
Overall Width:
6-3/8 in
Shower Arm Reach:
4-1/2 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No