Bancroft® Single Handle Shower Faucet in Polished Chrome

Part #KTLS10583-4-CP  |  Item #7182403  |  Manufacturer Part #TLS10583-4-CP

$ 169.24 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Bancroft® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/8 in

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 4-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 4-1/2 in

Overall Width: 6-3/8 in

Shower Arm Reach: 4-1/2 in

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: No