Stacked Valve Trim with Single Lever Handle in Vibrant Brushed Nickel
Bancroft® Stacked Valve Trim with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim requires valve to complete
- Ergonomic lever handle is ADA-Compliant
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Chrome-plated shaft helps prevent corrosion
- Klein Tools still makes dependable, efficient, and durable tools and equipment while remaining dedicated to supplying only the finest quality products
- Features: Powerful nut-holding magnet built into solid shaft
- Klein Tools is still owned and managed by the Klein family, and its products are still sold through distributors who serve the professional tradesman
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Handles are color-coded for easy identification
- Smooth Comfordome handles fit the palm of the hand comfortably
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 9-1/2 in
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-13/16 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 3-13/16 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 5-15/16 in