Kohler

Bancroft® Trip Lever in Vibrant Brushed Bronze

Part #K9475-BV  |  Manufacturer Part #9475-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Bancroft® toilet
  • Coordinates with other products in the Bancroft® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

Brand Model Compatibility: K-3487 Toilet

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Handle Type: Trip Lever

IAPMO Listed: No

Length: 3-9/16 in

Type: K9475-BV

WaterSense Labeled: No

Width: 1-7/16 in