Trip Lever in Vibrant Brushed Nickel
Bancroft® Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with the Bancroft® toilet
- Material: Solid brass
- Coordinates with other products in the Bancroft® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3487 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 3-9/16 in
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in