Bancroft® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #K10577-4-CP  |  Item #2375703  |  Manufacturer Part #10577-4-CP

$ 428.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Bancroft® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome / $428.25

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Handles pre assembled on valves to simplify installation
  • Completes Bancroft® design solution with Kohler® fixtures and accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass, Metal

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 2-9/16 in

Spout Reach: 4-7/8 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in