10-9/16 in. Vitreous China Pedestal in Black Black

You last purchased this on
 
KOHLER

Bancroft® 10-9/16 in. Vitreous China Pedestal in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 10-9/16 in. Vitreous China Pedestal in Black Black

  • Fast #
  • Part #K2346-7
  • Item #2375380
  • Manufacturer Part #2346-7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Bancroft® collection
  • With overflow
  • Combines with Kohler® K-2348 Bancroft® basins to create a complete Bancroft® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Brand Model Compatibility:
K-2340 and K-2348 Bancroft® Basins
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bancroft®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
GSA Approved:
No
Height:
27-3/4 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Type:
K2346-7
Vessel Only:
No
Width:
10-9/16 in