Kohler Bancroft® Wall-Mount Diverter Bath Spout Brushed Bronze

K10588-BV

Manufacturer Part #: 10588-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Metal

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Part Type
Spout
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/4 in
Material
Metal
NSF Certified
No
Spout Height
3 in
Spout Reach
5-3/4 in
Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday