Wall Mount Diverter Bath Spout in Vibrant Brushed Bronze
Bancroft® Wall Mount Diverter Bath Spout in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complements Bancroft™ suite
- Slip-fit connection
- Material: Metal
- Premium material construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No