Bancroft® Wall-Mount Diverter Bath Spout Polished Chrome

Part #K10588-CP  |  Item #2392256  |  Manufacturer Part #10588-CP

$ 57.71 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Metal

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-3/4 in

Material: Metal

NSF Certified: No

Spout Height: 3 in

Spout Type: Diverter

WaterSense Labeled: No