Bancroft® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

Part #K11415-SN  |  Item #2849465  |  Manufacturer Part #11415-SN

$ 75.86 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 3-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-1/2 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-9/16 in