Bancroft® Wall Sconce in Vibrant Brushed Bronze

Part #K11421-BV  |  Item #3797352  |  Manufacturer Part #11421-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: CSA C22.2

Collection: Bancroft®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 6-23/32 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 7-11/16 in

Installation Type: Wall Mount

Length: 4-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 1

Sconce Type: Reversible

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-3/4 in