Kohler Bardon™ Wash Out Urinal

K2590

Manufacturer Part #: 2590-0

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Battery-operated touchless electronic flush valve powered by four AA alkaline batteries (included)
  • Flow rate: 0.5 gpf (1.9 lpf)
  • Includes stainless steel, low-profile strainer for faster drain flow
  • Includes tank cover and tank cover locks
  • Patented backwall geometry and extended rim limit splash-back for a cleaner user experience
  • Rear spud: 1/2"
  • Touchless™ valve utilizes an integrated sensor to ensure dependable water savings and prevents cross contamination
  • Washdown urinal

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Bardon™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/4 in
End Connection 1
NPT
Flow Rate
0.5 gpf
Flow Rate Range
Less than 1.0 gpf
Flush Type
Wash Out
GSA Approved
No
Green
WaterSense, Yes
Height
31-1/2 in
IAPMO Listed
No
Inlet Outlet
1/2 in inlet
Length
14-1/4 in
Material
Stainless Steel, Vitreous China
Power Source
Battery
Spud Location
Rear
Toilet Installation
Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes
Width
12 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday