Kohler Barrington™ 1 gpf Elongated Toilet

KOH3578

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Barrington™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
Yes
Length
31 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Rough-In
4 in
Toilet Seat Type
Open Front
Toilet Type
Floor Mount, Two Piece
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday