Elongated Toilet Bowl in Black Black
Barrington™ Elongated Toilet Bowl in Black Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please see K-3578 series toilets for full details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4484 Tank
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 31 in
- Toilet Bowl Width:
- 14-15/16 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- Yes