Kohler Base Handle
K1009888
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- Handle Material
- Acrylic
- Handle Type
- Knob
- IAPMO Listed
- No
- NSF Certified
- No
- Number of Handles
- Single Handle
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday