0 items

Kohler Refinia® Bath and Shower Trim (Less Valve)

KT5318-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • Lever handle is ADA compliant
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-304-KS-NA
  • Showerhead flow rate: 2.2 gpm
  • Spout reach: 6 3/4"
  • Tub and shower trim only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Premium
Number of Handles
Single Handle
Spout Type
Slip Fit
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday