0 items

Kohler Antique™ Bath Drain, Chain and Rubber Stopper

K106

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-100 Birthday Bath®
  • Includes chain and rubber stopper
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15-1/2 in
GSA Approved
No
Height
13-1/2 in
IAPMO Listed
No
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday