0 items

Kohler ClearFlo™ Bath Drain

K7161-AF

Color Finish

Starting at $185.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For above or through-the-floor installation
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Hot, Left, Spring Check
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
End Connection 1
NPT
GSA Approved
No
Gauge
17
Height
21-1/2 in
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday