0 items

Kohler Refinia® Bath Faucet Trim for High-Flow Valve with Lever Handle (Less Valve)

KT5323-4

Color Finish

Starting at $212.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • High-arc non-diverter spout
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Trim only: Requires valve to complete installation
  • Two handle deck-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
7-7/16 in
Spout Type
High Arc, Non-Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday