0 items

Kohler Bancroft® Bath Faucet Trim with Double Lever Handle

KT10585-4P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Bancroft design solution with KOHLER® fixtures and accessories
  • Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Solid brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
GSA Approved
No
Handle Material
Ceramic
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/16 in
Spout Reach
7-3/16 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday