0 items

Kohler Bancroft® Bath Faucet Trim with Double Metal Lever Handle

KT10592-4

Color Finish

Starting at $454.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath filler features diverter in the spout when used with new Kohler® K-438-K valve this eliminates the need for a separate push button diverter when used with handshower
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Part of the Bancroft® faucet collection

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip Fit
Faucet Connection Size
2-5/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-3/16 in
Spout Reach
7-1/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday