Bathroom Sink Drain in Polished Chrome
Bathroom Sink Drain in Polished Chrome
Frequently Purchased Together
Product Details
- 1-1/4" (32 mm) connection
- Premium metal construction for durability and reliability
- Clicker drain with tailpiece and overflow
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Drain with Overflow