0 items

Kohler Composed® Bathroom Sink Faucet with Single Cylinder Handle

K73050-7

Color Finish

Starting at $461.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Cylindrical handle with unique actuation
  • Flow rate: 1.2 gpm
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cylinder
Height
4-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
4 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday