Kohler Kallos® Bathroom Sink
K2361
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2
- Bowl Size Single Or Left
- 13-5/8 in x 13-5/8 in x 4-1/4 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1, CSA B45.11, CSA B45.5
- Collection
- Kallos®
- Color Finish
- Ice
- Color Finish Category
- Clear
- Depth
- 5-1/8 in
- Drain Location
- Center
- Drain Opening
- 1-5/8 in
- Faucet Installation
- No Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Counter Mount, Wall Mount
- Material
- Glass
- Number Of Bowls
- 1
- Overall Sink Size
- 16 in x 16 in
- Pedestal Only - FEI
- No
- Shape
- Round
- Vessel Only - FEI
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday