0 items

Kohler Anatole® Bathroom Sink Pedestal

K2232

Color Finish

Starting at $418.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-2230 Anatole lavatory basin to create K-2099 Anatole pedestal lavatory
  • Constructed of vitreous china
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Please see K-2099 Anatole pedestal lavatory for full details

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Anatole®
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
Height
24-7/8 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday