0 items

Kohler Pinoir® Bathroom Sink Shroud

K2057

Color Finish

Starting at $100.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Kohler® K-2028 lavatory basins to create Kohler® K-2035 Pinoir® wall-mount lavatories
  • Material: Vitreous china
  • Please see K-2035 series lavatories for full details
  • Shroud for wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Pinoir®
Color Finish
White
Color Finish Category
Whites
Depth
9-3/4 in
GSA Approved
No
Height
11-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Vitreous China
NSF Certified
No
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday