0 items

Kohler Artifacts® Bathroom Sink with Double Prong Handle

K98068-3M

Color Finish

Starting at $311.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinate with your choice of Artifacts® spout for a personalized design
  • Handles pre assembled on valves to simplify installation
  • Spout (sold separately)
  • Two prong handles offer separate control of hot and cold water
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Prong
Height
3-9/16 in
IAPMO Listed
No
Length
2-3/4 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday