26 x 24 x 4 in. 2-Hole Drop-In Sink in White
Bayview™ 26 x 24 x 4 in. 2-Hole Drop-In Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Bayview™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 20 9/16 in x 17 1/8 in x 11 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 26 in x 24 in x 11 in