Kohler

Bayview™ Topmount Utility Sink with Faucet Drilling in White

Part #K6608-3P-0  |  Manufacturer Part #6608-3P-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Bayview utility sink helps you take on the toughest tasks at home, be it in the utility room, kitchen, or garage
  • A generous 11" depth gives you plenty of room to work, and an integrated backsplash helps keep liquids where they belong
  • Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance
  • 27 1/2" minimum base cabinet width
  • Single bowl
  • 11" depth provides generous workspace
  • Single faucet hole on top of backsplash

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Bayview™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-7/8 in

IAPMO Listed: No

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25-1/2 in x 24 in x 18-5/8 in

Sink Bowl Size: 20-9/16 in x 17-1/8 in x 15-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron