Wood Grate/Shelf for Sink Stand Wood
Bayview™ Wood Grate/Shelf for Sink Stand Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwood grate rests ergonomically within Bayview™ utility sink on integral ledge within the sink basin (Kohler® K-6608)
- Hardwood grate doubles as shelf in Bayview™ sink stand (Kohler® K-6618-NA)
- Kohler® plumbing products mean beautiful form as much as reliable function
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bayview™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- Material:
- Wood
- Thickness:
- 1 in
- Width:
- 20-1/4 in