Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Beckon™ Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Beckon™ Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Vibrant® Polished Nickel

  • Fast #
  • Part #K99332-SN
  • Item #7013296
  • Manufacturer Part #99332-SN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision activation window helps prevent false activations
  • Two-function pull-down sprayhead allows you to switch from stream to Sweep® spray
  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Beckon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
AC
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
8-7/16 in
Spout Swivel:
290°
Spout Type:
High Arc, Swivel
Spray Type:
Spray, Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No