KOHLER

Bell Handle in Polished Chrome

Part #K1015104-CP  |  Manufacturer Part #1015104-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No