Kohler

Bellegrove™ 16-1/8 in. Bottom Basin Rack Right

Part #K6659-ST  |  Manufacturer Part #6659-ST

Length:

16-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in either bowl of the Kohler® K-6482 Bellegrove® kitchen sink
  • Comes included with the Kohler® K-6482 Bellegrove® kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Reversible design allows rack to fit in either bowl
  • Dishwasher safe

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-6482 Bellegrove™ Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Bellegrove™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 5/8 in

IAPMO Listed: No

Length: 16-1/8 in

Material: Stainless Steel

Thickness: 5/8 in

Width: 12-1/4 in