Bellegrove™ Sponge Caddy Stainless Steel

Part #K6545-ST  |  Item #4336831  |  Manufacturer Part #6545-ST

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits over the saddle of the Kohler® K-6482 Bellegrove® kitchen sink
  • Comes included with the Kohler® K-6482 Bellegrove® kitchen sink
  • Material: Stainless steel
  • Provides easy access to kitchen cleaning tools
  • Dishwasher safe

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-6482 Bellegrove™ Kitchen Sink

Collection: Bellegrove™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5 in

Hardware Included: No

Height: 4 in

Length: 2-7/8 in

Material: Stainless Steel

Product Type: Caddy