Roman Tub Faucet
Bellera® Roman Tub Faucet
Frequently Purchased Together
Product Details
- 7-1/2 in (191 mm) gooseneck nondiverted spout with slip-fit connection
- Coordinates with other products in the Bell era collection
- Two-handle bath faucet trim
- Deck-mount
- Kohler faucet lifetime limited warranty
- Kohler finishes resist corrosion and tarnishing
- Premium material construction with metal handle ensures reliability and durability
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 24 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-9/16 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-7/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No