KOHLER

Bellera® Single Handle Lever Bar Faucet in Polished Chrome

Part #K29107  |  Manufacturer Part #29107-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swing spout with 360-degree rotation for filling and cleanup
  • Single hole installation
  • Pairs with Bellera primary kitchen faucets
  • High-arch swing spout with 180-degree rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • 1.5 gpm (gallons per minute) maximum flow rate at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Bellera®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 13-3/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 7-5/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Trim Only: No

UL Listed: No

WaterSense Labeled: No