60 in. x 32 in. Shower Base with Left Drain in White

You last purchased this on
 
KOHLER

Bellwether® 60 in. x 32 in. Shower Base with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bellwether® 60 in. x 32 in. Shower Base with Left Drain in White

  • Fast #
  • Part #K9163-0
  • Item #4813153
  • Manufacturer Part #9163-0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single threshold for alcove installation with three tile-in flanges
  • Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
  • Safeguard® slip-resistant finish for added safety
  • Rim size optimized for water containment and aesthetics
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Left center drain
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Coating:
Enamel
Collection:
Bellwether®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Shower Base Shape:
Rectangle
Threshold Height:
4-1/2 in
UL Listed:
No
Width:
32 in